½ INCH BIT ADAPTER, HEXAGONAL (HEX)
1/2 inch bit adapter REDSTRIPE
ADAPT-BIT-(5/16-1/2IN)
Art.-no. 5763012906
EAN 4099618141799
Register now and access more than 2,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.
Ball-Catch Groove
Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.
Datasheets(X)
Drive (S2) | 1/2 inch |
Drive type | Internal square |
Tip size (S1) | 5/16 inch |
Tip type | Hexagon |
Length (L1) | 38 mm |
Attachment length (L2) | 22 mm |
Socket wrench external diameter (D1) | 21.8 mm |
Socket wrench external diameter 2 (D2) | 17 mm |