1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1/2 inch socket wrench bi-hex short REDSTRIPE
SKTWRNCH-1/2IN-SHORT-BIHEX-WS12

Register now and access more than 2,000 products
Chrome-Vanadium Steel
The usual torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Highly Versatile
Can be used on both metric (mm) and imperial (inches) bolt heads.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.
Ball-Catch Groove
Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.
Firm Grip
The knurled pattern located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.
Precision Design
The low clearance on the socket drive allows it to be quickly guided as well to grip and apply torque to the flat sides of the fasteners rather than the corners. It also supports the turning of worn off bolts with round corners and reduces the slipping on frozen fasteners.
- NOT RECOMMENDED FOR MEDIUM-HIGH TORQUE OPERATIONS, INSTEAD USE 6-POINT (HEXAGONAL) SOCKETS OR IMPACT SOCKETS.
- Never use bi-hexagonal sockets with Impact wrenches pneumatics or electric wrenches.
- Never use improper size to avoid slipping, deformation, or damage to the sockets or fasteners/bolts.
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 17.8 mm |
Surface | Chrome/ nickel plated |