Welcome to Würth Sri Lanka For trade customers only

Comfort mask CM 3000 Pro V FFP3 NR D

Disposable breathing mask FFP3 CM 3000, PRO valve
BREAMASK-CM3000-PRO-VLVE-(FFP3-NR-D)

Art.-no. 0899110511

EAN 4053479612065

Individual price display after login
Comfort mask CM 3000 Pro V FFP3 NR D

Art.-no. 0899110511

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Optimum protection with maximum comfort
  • Two extra filters ensure a longer service life and minimal breathing resistance

  • Mask is more pleasant to wear thanks to an exhalation valve and two additional inhalation valves (heat and moisture)

  • 3D nose area ensures an optimum fit. Mask can also be used with Würth safety glasses and provides a clear field of vision

  • Head strap length can be adjusted in a flexible manner

  • Sealing lip all round for optimum seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic and radioactive substances, enzymes and microorganisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when grinding and processing beech, oak and tropical wood, when working on a small scale with asbestos, when welding, when handling bacteria, viruses, mould, spores and radioactive particles.

Filter class

FFP3 NR D

Design

With valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information