Welcome to Würth Sri Lanka For trade customers only

1/2 inch extension

1/2 inch extension
EXT-1/2IN-L75MM

Art.-no. 0712138103

EAN 4024835709286

Individual price display after login
1/2 inch extension

Art.-no. 0712138103

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

  • Standard: DIN 3123, ISO 3316

  • Surface: Chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: 1/2 inch square head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1/2 inch

Drive type

Internal square

Tip size (S1)

1/2 inch

Tip type

Outer square

Length (L)

75 mm

Socket wrench external diameter (D1)

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information