1/2 inch socket wrenches Assortment of 17 pieces
1/2 inch socket wrench assortment, hexagon, 17 pcs
SKTWRNCH-SORT-1/2IN-EXHEX-17PCS
Art.-no. 096513 170
EAN 4011231884440
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
 
					
				
Exclusively for trade customers
		Register now and access more than 2,000 products
For hexagon socket screws, professional quality ZEBRA® tool 
Compact 17 piece 1/2 inch socket wrench assortment
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Socket wrench with hexagon output for the most popular sizes
Powerful and efficient tightening
- The two rigid extensions can be used to transfer force directly
Particularly high quality for a long service life
- With reliable chromium-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Number of pieces in assortment/set | 17 PCS | 
| Width x height x depth | 405 x 50 x 160 mm | 
					1/2 inch socket wrenches Assortment of 17 pieces including:
				
			
						
							1
						x
					
					
				
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS10
							
								
									Description:
								
								
									
					
					
						
										10 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS11
							
								
									Description:
								
								
									
					
					
						
										11 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS12
							
								
									Description:
								
								
									
					
					
						
										12 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS13
							
								
									Description:
								
								
									
					
					
						
										13 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS14
							
								
									Description:
								
								
									
					
					
						
										14 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS15
							
								
									Description:
								
								
									
					
					
						
										15 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS17
							
								
									Description:
								
								
									
					
					
						
										17 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS19
							
								
									Description:
								
								
									
					
					
						
										19 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS22
							
								
									Description:
								
								
									
					
					
						
										22 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS24
							
								
									Description:
								
								
									
					
					
						
										24 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS27
							
								
									Description:
								
								
									
					
					
						
										27 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS30
							
								
									Description:
								
								
									
					
					
						
										30 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
						
							
								1/2 inch socket wrench insert metric, hexagon, short
							
						
						
							
				SKTWRNCH-1/2IN-SHORT-HEX-WS32
							
								
									Description:
								
								
									
					
					
						
										32 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		 
						
					
				
						
							1
						x
					
					
						
							
								Hard foam insert For 1/2 inch socket wrench assortment
							
						
						
							
				FMINRT-096513170
							
								
									Description:
								
								
									
					
					
						
										405 x 160 x 40 mm		
									
								
								Clamping effect		
							
						
				
					Quantity:
					
						1
					x
				
			
		
						
							1
						x
					
					
				
							
								
									Description:
								
								
									
					
					
						
										405 x 160 x 50 mm		
									
								
										
							
						
				
					Quantity:
					
						1
					x
				
			
		
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
	 
 
 
							 
							 
							 
							 
							