1/4 and 1/2 inch socket wrench assortment 56 pieces
Tool assortment socket wrench ZEBRA large hexagon
SKTWRNCH-SET-1/4-1/2IN-FOAM-56PCS
Art.-no. 0965900901
EAN 4046778019444
Register now and access more than 2,000 products
Contents:
1/2 inch
- 1x reversible ratchet
- 1x 125 mm extension
- 1x 250 mm extension
- 1x cardan joint
- 19x sockets: AF 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32
1/4 inch
- 1x screwdriver
- 1x reversible ratchet
- 2x extensions: 100 mm, 150 mm
- 1x cardan joint
- 1x ZEBRA handle
- 1x adapter with quick-change chuck
- 12x sockets: AF 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14
- 3x PH bits: PH1, PH2, PH3
- 1x slotted bit: slotted: 0.8 x 5.5
- 4x hexagon socket bits: AF 3, 4, 5, 6 mm
- 7 TX bits: TX 10, 15, 20, 25, 27, 30, 40
Not suitable for ORSYmobil vehicle interior equipment, drawer height 48 mm
Datasheets(X)
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY rack systems.
Depth | 335 mm |
Width | 460 mm |
Height | 54 mm |
Size foam section | 4 |
Number of pieces in assortment/set | 56 PCS |
SCRDRIV-1/4IN-SKT-L225MM
BIT-TX10-BLUE-1/4IN-L25MM
SKTWRNCH-1/2IN-SHORT-HEX-WS10
SKTWRNCH-1/2IN-SHORT-HEX-WS11
SKTWRNCH-1/2IN-SHORT-HEX-WS12
SKTWRNCH-1/2IN-SHORT-HEX-WS13
SKTWRNCH-1/2IN-SHORT-HEX-WS14
SKTWRNCH-1/2IN-SHORT-HEX-WS15
SKTWRNCH-1/2IN-SHORT-HEX-WS16
SKTWRNCH-1/2IN-SHORT-HEX-WS17
SKTWRNCH-1/2IN-SHORT-HEX-WS18
SKTWRNCH-1/2IN-SHORT-HEX-WS19
SKTWRNCH-1/2IN-SHORT-HEX-WS20
SKTWRNCH-1/2IN-SHORT-HEX-WS21
SKTWRNCH-1/2IN-SHORT-HEX-WS22
SKTWRNCH-1/2IN-SHORT-HEX-WS24
SKTWRNCH-1/2IN-SHORT-HEX-WS26
SKTWRNCH-1/2IN-SHORT-HEX-WS27
SKTWRNCH-1/2IN-SHORT-HEX-WS28
SKTWRNCH-1/2IN-SHORT-HEX-WS30
SKTWRNCH-1/2IN-SHORT-HEX-WS32
FMINRT-(0965900901)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units