1/4 inch extension
1/4 inch extension
EXT-1/4IN-L100MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Surface: Chrome-plated, polished
- Drive: 1/4 inch square drive, ball catch groove
Product information
Datasheets(X)
![]() | |
Drive (S2) | 1/4 inch |
Drive type | Internal square |
Tip size (S1) | 1/4 inch |
Tip type | Outer square |
Length (L) | 100 mm |
Socket wrench external diameter (D1) | 12.5 mm |
