Welcome to Würth Sri Lanka For trade customers only

1-K PU foam pro B3

1C assembly foam PUR Asia Economic
ASMBYFM-1C-MAN-B3-300ML

Art.-no. 0892188760
EAN 4056807732466

Prices for customers after login
1-K PU foam pro B3

Art.-no. 0892188760

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

1-Component PU Foam for Universal Mounting
  • Pre-foaming

  • Good insulation characteristics

  • High thermal and acoustical insulation

  • High adhesion to most building materials

  • Excellent stability

  • Filling joints cracks and gaps in insulating panels and sheets

  • Excellently suitable as foam for sealing and connecting precast concrete well shaft rings

  • CFC-free & harmless to the ozone layer
Notice

This information is only intended as a recommendation based on our own experience. The use should always perform his own preliminary testing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Installing, fixing and insulating of door and window frames

  • Filling and sealing of gaps, joint, openings and cavities

  • Connecting of insulation materials and roof construction

  • Installing, fixing and insulating of door and window frames
Instructions
  • Clean with a cleaning agent, to keep the substrate surfaces completely clean.

  • Shake the can for over 1 mins.

  • Fill vertical gaps from the bottom up (pay attention to foam expansion).

  • Turn off the flow adjustment screw clockwise direction when finishing.

  • Before curing, foam can be moved and cleaned with PU cleaner either with the gun or with adapter. Cleaning of the screw adapter with cleaner is recommended.

Chemical basis

Polyurethane

Colour

Champagne coloured

Density

20 kg/m³

Density conditions

at 23°C, 50% relative humidity

Moulded density

20 kg/m³

Conditions for moulded density

at 23°C and 50% relative humidity

Cell structure

Medium - fine

Tack-free after

7 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

60 min

Conditions for ability to cut

at 20°C and 65% relative humidity at 30-mm adhesive line

Full resilience

3 min

Min. processing temperature

5 °C

Min. ambient processing temperature

5 °C

Min. surface processing temperature

45 °C

Max. processing temperature for can

45 °C

Min./max. temperature resistance

-40 to 80 °C

Max. short-term temperature resistance

100 °C

Heat conductance λ

4.0 W/(m*K)

Flexural strength

40 kPa

Conditions for flexural strength

in accordance with DIN EN 196-1 after seven days

Shear strength

40 kPa

Conditions for shear strength

in accordance with DIN 53427

Compressive strength

75 N/mm

Compressive strength conditions

in accordance with DIN EN 196-1

Breaking elongation

100 %

Breaking elongation conditions

in accordance with DIN 18540

Yield (volume) approx.

41 l

Conditions for yield

at 23°C and 50% humidity, in released form

Contents

300 ml

Container

Aerosol can

Weight of content

270 g

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 23°C and 50% relative humidity, no exposure to direct sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information