1-component foam PUR 75
PUR 75 1C gun foam
GUNFM-1C-PUR75-B2-840ML
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
1-component PU pistol foam with extremely high yield and optimised foam quality.
- Extremely high yield: up to 75 litres of foam
- Up to 85 joint running metres (at 5 cm² joint cross-section)
- Fine-celled and uniform foam structure
- High drainage speed
- High degree of emptying
- Can be processed at ambient temperatures to 5°C (can temperature min. +15 °C)
- Material class E (EN 13501-1)
- Sound protection 58 dB (EN ISO 717-1)
- Resistant to ageing, heat and a variety of chemical products (but not UV radiation)
- Adheres to virtually all substrates such as cement, marble, stone, hard PVC, metal and wood, but not polyethylene, silicone, grease or similar. The product is CFC, HCFC and HFC-free
EC1 PLus
Product information
Datasheets(X)
Chemical basis | Polyurethane |
Colour | Beige |
Smell/fragrance | Characteristic |
Moulded density | 14 kg/m³ |
Tack-free after | 10 min |
Can be cut after | 20 min |
Full resilience | 5 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 25 °C |
Min. surface processing temperature | 25 °C |
Max. surface processing temperature | 5 °C |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 90 °C |
Building material class | B2 - Normally inflammable |
Acoustic insulation for joints | 62 dB |
Ultraviolet resistance | No |
Yield (volume) approx. | 75 l |
Contents | 840 ml |
Container | Can |
Weight of content | 1033 g |
Shelf life from production | 18 Month |
Sustainability | Pollutants / Emissions |