1-inch impact socket wrench insert hexagon, metric, long
1 inch impact socket, met, hex, long
IMPSKT-1IN-LONG-WS33
Art.-no. 071415133
EAN 4011231711265
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive | 1 inch |
Width across flats | 33 mm |
Length (L1) | 90 mm |
Socket wrench external diameter (D1) | 54 mm |
Socket wrench external diameter 2 (D2) | 54 mm |
Socket wrench depth (t) | 20 mm |
