10 mm Bit TX 10mm TX bit REDSTRIPE
BIT-TX55-10-L30MM
Art.-no. 5764130555
EAN 4099618823008
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
10mm design for all common TX screw sizes
- High rust resistance thanks to the black passivation surface finish, ensuring exceptional durability even in challenging conditions.
- Constructed from high-grade S2 steel, delivering long-lasting performance and reliability.
- Non-magnetic design ensures safe use around sensitive electronics, eliminating risk to components.
- Quick and easy type and size identification for increased efficiency during tasks.
- Engineered for a precise and tight fit with reduced gauge clearance for optimal performance.
- Versatile design makes it compatible with threaded bolts, wood screws, and tapping screws of commonly encountered diameters.
Product information
Datasheets(X)
Tip size | TX55 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |
Material | S2 |