10 mm XZN Bit 10mm triple square bit REDSTRIPE
BIT-XZN-M5-10-L30MM
Art.-no. 5764130705
EAN 4099618822438
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
10mm Bit for triple square socket screw
- Enhanced corrosion resistance thanks to the black passivation surface finish.
- Constructed from high-grade S2 steel for exceptional durability and long service life.
- Non-magnetic design ensures safe use near sensitive electronic components with no risk of interference.
- Clear type and size markings allow for quick and easy identification during use.
- Provides a precise and secure fit with minimal clearance, reducing wear and improving performance.
- Engineered for versatile applications, compatible with threaded bolts, wood screws, and tapping screws in common diameters.
Product information
Datasheets(X)
Tip size | XZN M5 |
Tip type | Triple square head |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |