Welcome to Würth Sri Lanka For trade customers only

10 mm XZN Bit 10mm triple square bit REDSTRIPE

BIT-XZN-M6-10-L30MM

Art.-no. 5764130706

EAN 4099618822568

Individual price display after login
10 mm XZN Bit 10mm triple square bit REDSTRIPE

Art.-no. 5764130706

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

10mm Bit for triple square socket screw
  • Enhanced corrosion resistance thanks to the black passivation surface finish.

  • Constructed from high-grade S2 steel for exceptional durability and long service life.

  • Non-magnetic design ensures safe use near sensitive electronic components with no risk of interference.

  • Clear type and size markings allow for quick and easy identification during use.

  • Provides a precise and secure fit with minimal clearance, reducing wear and improving performance.

  • Engineered for versatile applications, compatible with threaded bolts, wood screws, and tapping screws in common diameters.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

XZN M6

Tip type

Triple square head

Drive

10 mm

Drive type

Outer hexagon

Length

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information