Welcome to Würth Sri Lanka For trade customers only

1C cutter knife with slider

Cutter knife plastic handle with slide
CUTTER-AUTOLOCK-RED-9MM

Art.-no. 071566 915
EAN 4050641622044

Prices for customers after login
1C cutter knife with slider

Art.-no. 071566 915

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

With automatic blade locking for convenient one-hand operation

High stability and precise blade guidance


Impact-resistant plastic handle and stainless steel blade guide



Includes blade magazine for 2 blades

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade width

9 mm

Length

141 mm

Material of handle

ABS - Acrylonitrile butadiene styrene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information