3/4 inch torque wrench Reversible square mount
3/4 inch torque wrench
TRQWRNCH-REVRTCH-3/4IN-(110-550NM)
Art.-no.
071471 26
EAN 4038898400097
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Accuracy of ± 3 % to the set value
- Simple and precise adjustment by turning the handle
- Audible and tangible perception of torque triggering prevents over-tightening of bolts
- With calibration certificate
Notice
- Art. no. 071471 25: Total length 1,750 mm incl. 500 mm extension
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Product information
Datasheets(X)
Instructions
After use, relax spring and set to lowest value
Tip size | 3/4 inch |
Min./max. torque measuring range | 110-550 Nm |
Min./max. torque measuring range (inches) | 80-405 lbf.ft |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Scale value torque | 5 Nm |
ISO | DIN EN ISO 6789-1:2017 |
Length | 850 mm |
Head diameter | 60 mm |