3/8 INCH BIT ADDAPTER
3/8 inch bit adapter REDSTRIPE
ADAPT-BIT-(5/16-3/8IN)
Art.-no. 5763038906
EAN 4099618141805
Register now and access more than 2,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Firm Grip
Matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.
Ball-Catch Groove
Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.
Datasheets(X)
Drive (S2) | 3/8 inch |
Drive type | Internal square |
Tip size (S1) | 5/16 inch |
Tip type | Hexagon |
Length (L1) | 28.5 mm |
Attachment length (L2) | 17 mm |
Socket wrench external diameter (D1) | 16.8 mm |
Socket wrench external diameter 2 (D2) | 14 mm |