Welcome to Würth Sri Lanka For trade customers only

3/8 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HX), SHORT

SKTWRNCH-3/8IN-SHORT-HEX-WS7

Art.-no. 5763038007

EAN 4099618137563

Individual price display after login
3/8 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HX), SHORT

Art.-no. 5763038007

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.



Firm Grip


The knurled pattern located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Precision Design


The low clearance on the socket drive allows it to be quickly guided as well to grip and apply torque to the flat sides of the fasteners rather than the corners. It also supports the turning of worn off bolts with round corners and reduces the slipping on frozen fasteners.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Width across flats

7 mm

Length (L1)

28 mm

Socket wrench external diameter (D1)

10.8 mm

Material

Chrome-vanadium steel, hardened

Surface

Chrome/ nickel plated

Socket wrench depth (t)

16.5 mm

Socket wrench external diameter 2 (D2)

16.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information