3/8 INCH SPARK PLUG SOCKET WRENCH INSERT
3/8 inch spark plug socket wrench insert REDSTRIPE
SPRKPLG-SKTWRNCHINRT-3/8IN-18MM
Art.-no. 5763038518
EAN 4099618141768
Register now and access more than 2,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Firm Grip
Matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.
Ball-Catch Groove
Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.
Datasheets(X)
Width across flats | 18 mm |
Length (L1) | 64 mm |
External drive | WS18 |
Material | Chrome-vanadium steel |
Product weight (per item) | 129.000 g |