3/8 inch SOCKET WRENCH INSERT FOR HEXAGON SCREWS, SHORT
SKTWRNCH-3/8IN-WS5-L48
Art.-no. 5763038308
EAN 4099618142017
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Design: Short
Matt chrome coating
Drive: 3/8 inch square socket, ball catch groove
Output: For Hexagon screws
Product information
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | HEX 5 mm |
Tip type | For hexagon socket |
Length (L1) | 48 mm |
Blade length (L2) | 21.5 mm |
Socket wrench external diameter (D1) | 18 mm |
Material | Chrome-vanadium steel, hardened |
Surface | Chrome/ nickel plated |