Welcome to Würth Sri Lanka For trade customers only

3/8 inch SOCKET WRENCH INSERT FOR TX SCREWS, SHORT

SKTWRNCH-3/8IN-TX40-L48

Art.-no. 5763038305

EAN 4099618142864

Individual price display after login
3/8 inch SOCKET WRENCH INSERT FOR TX SCREWS, SHORT

Art.-no. 5763038305

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Design: Short



Matt chrome coating



Drive: 3/8 inch square socket, ball catch groove



Output: For TX screws

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

TX40

Tip type

TX

Length (L1)

48 mm

Blade length (L2)

21.5 mm

Socket wrench external diameter (D1)

18 mm

Material

Chrome-vanadium steel, hardened

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information