3/8" socket wrench With multi profile, hexagon, short
3/8 inch socket wrench multi profile HEX
SKTWRNCH-MULTI-3/8IN-12MM
Art.-no.
071312412
EAN 4052703672677
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
- Problem solver and all-rounder with innovative profile for loosening and tightening all conventional intact, stripped and damaged nuts and bolts
- Universal application for assembly, maintenance and repairs
- Surface: Chrome-plated, polished
- Drive: 3/8" square socket
- Tip: For hexagon head, multi-profile
Product information
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drevtyp | Internal square |
Schlüsselweite | 12 mm |
Tip type | Hexagon, multi profile |
Design | Short |
Længde (L1) | 28 mm |
Socket wrench external diameter (D1) | 19.3 mm |
Materiale | Steel |
Surface | Chrome plated |
Socket wrench depth (t) | 10 mm |
Socket wrench external diameter 2 (D2) | 21.5 mm |