Welcome to Würth Sri Lanka For trade customers only

Windscreen cleaner Kompakt rapid windscreen cleaner

Windscreen cleaner, flash cleaner, compact
WSCRNCLNRTABLT-SUM-RAPID-COMPACT-6PCS

Art.-no. 0892333260

EAN 4046778873381

Prices for customers after login
Windscreen cleaner Kompakt rapid windscreen cleaner

Art.-no. 0892333260

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Display with summer windscreen cleaner in practical tablet form

Easy to use


  • Easy to dose: 1 tablet for 1- 4 l water

  • To improve cleaning performance; can also be used in winter concentrations


Compact storage


  • Requires little storage space

  • Easy to carry with you in your vehicle etc.


DEKRA-tested:



Excellent cleaning results


Stubborn bird droppings, insect dirt and pollen are removed, without leaving streaks



Gentle on materials


  • Does not attack polycarbonate glass

  • Gentle on paint and rubber


pH value 3.8



Can be removed in full

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Easy, clean, quick


Add water, throw in a tablet and you’re done!

Number of tablets

150 PCS

Container

Display box

Smell/fragrance

Lemon

Colour

Yellow

Chemical basis

Organic sulphur compound

pH value

3.8

Bio-degradable

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information