AC/DC multimeter measuring calliper
Clamp meter AC/DC
CLMPM-ACTIVE-AC/DC
Register now and access more than 2,000 products
Multimeter measuring calliper for measuring electrical and physical variables, encompasses the following functions:
- AC/DC voltage measurement
- AC/DC current measurement
- Resistance measurement
- Audible continuity testing
- Diode testing
- ZERO mode/delta calculation
- Peak function
- Automatic range selection
- Automatic switch-off
- Data storage
- True RMS measurement
High ease of use thanks to very good ergonomics and central rotary switch
Measurements of DC current strengths with automatic zero adjustment, i.e. differential measurements are possible for currents, voltages and resistances.
Batteries not included in scope of delivery.


Datasheets(X)
Electricians, electrical technicians and service providers
Measurements in electrical systems, switch cabinets and homes
Vehicle operations
Voltage and current measurements on batteries
Affichage | 4000 Digit with Bargraph |
Enclosure diameter | 30 mm |
Min./max. current measuring range | 50 mA/AC-400 A/AC |
Min./max. current measuring range 2 | 100 mA/DC-400 A/DC |
Min./max. voltage measuring range | 0.5 V/AC-600 V/AC |
Min./max. voltage measuring range 2 | 0.2 V/DC-600 V/DC |
Min./max. electrical-resistance measuring range | 0.2 Ohm-400 Ohm |
Overvoltage protection category | CAT III/300 V |
Indice de protection IP | IP 40 |
Longueur x largeur x hauteur | 193 x 50 x 28 mm |
Laddningsbart batteri/batteriutförande | 1.5 V Mignon AA |
Antal laddningsbara batterier/batterier | 2 Stck(pcs) |

BTRY-ALKALI-AAA-MICRO-LR03-1,5V
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units