ADJUSTABLE SPANNER
Single open-end wrench adjustable REDSTRIPE
OPNENDWRNCH-ADJ-(WS0-24)-L200MM
Art.-no. 5754221108
EAN 4099618060403
Register now and access more than 2,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Anti-Slip Handle
The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
Well-Balanced Design
Offers a tapered jaw allied to a thick structure, making them ideally suitable for work in confined spaces, such as underneath the sink or behind the toilet – something that is just part of the day’s work for plumbers and repair workers, for example.
Double Precision Scale
On one side of the wrench showing SAE (Society of Automotive Engineers) measurements in fractions of inches – something very important especially on the automotive segment where the imperial sizes are very popular. We can find a metric ruler on the other side.
22.5 Degrees Jaw Angle
Allows a greater range of movement in enclosed spaces by flipping the wrench over while maintaining a secure grip without wiggle or slip.
Four-Threaded Adjustment Knob
Also known as “knurl”, the adjustment knob with a special four-threaded design helps to reduce jaw "wiggle," which is a common but annoying issue with many adjustable wrenches that offer three-threaded knobs.
Wide Handle
Makes it easier to grasp firmly and helps on applying more torque.
Shop-Ready
Hole on the bottom allows immediate placement for retail business. Works as a lanyard hole for easy carrying, tethering when working at height or storing.
Datasheets(X)
Max. width across flats (A) | 24 mm |
Length (L) | 202 mm |
Max. external dimension of wrench head (B) | 70 mm |
Jaws thickness (T) | 8.5 mm |
Thickness (S) | 15 mm |