Welcome to Würth Sri Lanka For trade customers only

ALLEN KEY HEXAGONAL (HEX) S2 STEEL - LONG BLADE

ALLENKEY-HEXSKT-LONG-BALLHD-S2-WS1,5

Art.-no. 575241 215

EAN 4099618630309

Individual price display after login
ALLEN KEY HEXAGONAL (HEX) S2 STEEL - LONG BLADE

Art.-no. 575241 215

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Durable hexagonal Allen key with a long blade and chrome-plated surface for excellent resistance to wear and corrosion.
  • Constructed with S2 steel alloy, the blade offers exceptional durability, combining resistance to shock and flexibility to withstand torsion without breaking under demanding applications.

  • VCR chrome-plated surface enhances corrosion resistance, making the tool resilient against oils, greases, dirt, and abrasive substances commonly encountered in workshop and industrial environments.

  • The textured matte chrome finish provides a sturdy grip, ensuring control and usability even in challenging conditions.

  • The non-magnetic tip avoids attracting metal particles, preventing clogging of fastener threads and facilitating a clean working experience.

  • Engineered with a ball end, it allows greater flexibility and angled insertion into fasteners, ideal for accessing hard-to-reach areas with restricted movement.

  • The hexagonal blade design supports higher torque application using tools like spanners or pliers, delivering efficiency in heavy-duty tasks.

  • The 90-degree arm configuration enhances access to fasteners in confined spaces, with chamfered edges for quick and precise engagement.

  • Provides a wide-angle movement capability for better maneuverability in tight spaces or low-clearance environments, ensuring versatility.

  • Clearly visible markings on the tool enable effortless identification of sizes, saving time and effort during work.

  • Comes in a lightweight, compact, and robust plastic case with engraved size labels for easy organization and portability, along with a lanyard hole for convenient carrying and secure use at heights.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1.5 mm

Length

63.5 mm

Long-limb dimension (L1)

63.5 mm

Short-limb dimension (L2)

15.5 mm

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information