Welcome to Würth Sri Lanka For trade customers only

ALLEN KEY HEXAGONAL (HEX) S2 STEEL - SHORT BLADE

Allen key hexagon socket S2 short REDSTRIPE
ALLENKEY-HEXSKT-SHORT-S2-WS1,5MM

Art.-no. 5752042201

EAN 4099618620287

Individual price display after login
ALLEN KEY HEXAGONAL (HEX) S2 STEEL - SHORT BLADE

Art.-no. 5752042201

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Robust design and durable material for the most demanding applications in diverse
sectors such as automotive, furniture and industrial. The perfect blend of affordability
and reliability.

S2 Steel Blade


S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement).



Anti-Slip Handle


The blade is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



Non-Magnetic Tip


Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.



Hexagonal Shaped Blade


Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.



90 Degrees Arm


Highly appropriate access to fasteners that are difficult to reach. Additionally, the chamfered edge, significantly facilitates the swift attachment of the wrench to the screw drive (head).



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1.5 mm

Length

46.5 mm

Long-limb dimension (L1)

46.5 mm

Short-limb dimension (L2)

15.5 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information