ALLEN KEY HEXAGONAL (HEX) S2 STEEL - SHORT BLADE
ALLENKEY-HEXSKT-SHORT-S2-WS5,0
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Durable and corrosion-resistant hexagonal Allen key made from high-quality S2 steel with a chrome-plated surface for reliable performance.
- Constructed with S2 steel, known for its exceptional strength and durability, offering superior resistance to shocks and torsion forces for demanding applications.
- Textured matte chrome-plated surface ensures a sturdy grip while providing excellent resistance to oils, greases, dirt, and harsh substances like cement and solvents.
- Hexagonal-shaped blade design allows for higher torque application by attaching a spanner or plier, enhancing usability in various work environments.
- Features a non-magnetic tip, preventing metal shavings or swarf from clogging threads or fastener heads for clean and precise operations.
- Includes a 90-degree arm, ideal for accessing fasteners in tight or hard-to-reach spaces, with a chamfered edge for quick and easy attachment to screw drives.
- Wide, clearly visible markings enable swift tool identification, ensuring you can efficiently select the right key during tasks.
Product information
Datasheets(X)
Tip size | 5 mm |
Length | 85 mm |
Long-limb dimension (L1) | 85 mm |
Short-limb dimension (L2) | 33 mm |
Surface | Chrome/ nickel plated |