ALLEN KEY HEXAGONAL (HEX) S2 STEEL - SHORT BLADE
Allen key hexagon socket S2 short REDSTRIPE
ALLENKEY-HEXSKT-SHORT-S2-WS6,0MM

Register now and access more than 2,000 products
sectors such as automotive, furniture and industrial. The perfect blend of affordability
and reliability.
S2 Steel Blade
S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement).
Anti-Slip Handle
The blade is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
Non-Magnetic Tip
Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.
Hexagonal Shaped Blade
Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.
90 Degrees Arm
Highly appropriate access to fasteners that are difficult to reach. Additionally, the chamfered edge, significantly facilitates the swift attachment of the wrench to the screw drive (head).
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Datasheets(X)
Tip size | 6 mm |
Length | 96 mm |
Long-limb dimension (L1) | 96 mm |
Short-limb dimension (L2) | 38 mm |