ALLEN KEY HEXAGONAL (HEX) - SHORT BLADE
ALLENKEY-HEXSKT-SHORT-WS2,0
Art.-no. 5752042002
EAN 4065746012614
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Durable hexagonal allen key with a high-quality chrome-plated surface for reliable corrosion resistance and long-lasting performance.
- Robust design made from CRV steel alloy ensures excellent durability and resistance to torsion, ideal for demanding applications in industries such as automotive, furniture, and heavy-duty construction.
- Chrome-plated surface offers superior corrosion resistance, standing up to oils, greases, solvents, and other harsh substances found in workshop and industrial environments.
- Hexagonal-shaped blade allows for enhanced torque levels when paired with additional tools like spanners or pliers, providing added versatility.
- 90-degree short blade arm is perfectly suited for accessing fasteners in tight or hard-to-reach spaces, while the chamfered edge ensures quick and easy fastening.
- Non-magnetic tip prevents the tool from attracting metallic debris, safeguarding the fastener threads and ensuring smooth operations.
- Wide-angle movement capability allows for flexibility and efficiency in tight spaces or low-clearance areas.
- Prominent and highly visible markings ensure quick identification, enabling users to select the correct size effortlessly and save time on the job.
Product information
Datasheets(X)
Tip size | 2 mm |
Length | 52 mm |
Long-limb dimension (L1) | 52 mm |
Short-limb dimension (L2) | 18 mm |
Surface | Chrome/ nickel plated |