ASSY® 3.0, blue zinc plated Chipboard screw
ASSY steel zinc plated FT countersunk head AW
SCR-CS-WO-AW20-(A2K)-4X30
Art.-no. 01514 30
EAN 4011231204699
Register now and access more than 2,000 products
Zinc plated, blue passivated steel, full thread, countersunk head, AW recess
Connects the wood instead of splitting it
AW recess for more power
- Optimal power transmission
- Excellent tight fit
- Quick find
- Secure screw positioning
- Almost no cam-out
- No wobbling
- No damage to surface coat of screw
- Only 5 bit sizes for diameters 3.0 to 12.0 mm
Milling shank: the "auxiliary motor" for lower force
- Reduction of the screw-in and head countersinking torque, especially with long screws
- Protection of screw-in tools
- From diameter = 5 mm, L = 70 mm
Asymmetrical thread for increased speed
- Low screw-in torque
- High over-turning force
- Faster screwing in than conventional chipboard screws
Ring/counter thread - less tendency of the wood to split, very few blow-outs
- Minimal splitting forces, especially when screwing in at edges
- Reduction of the screw-in torque
- Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
- Ring thread: 3.0-4.5 mm
- Counter thread: 5.0-12.0 mm
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 30 mm |
Head diameter (dh) | 7.9 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Double start thread |
Shape of tip | Tip |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 1.716 g |
Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL, Dowel |
Area of application | Dowel, Furniture, Fitting, Universal, Cabinet |
RoHS-compliant | Yes |
