ASSY steel zinc plated PT countersunk head AW
ASSY steel zinc plated PT countersunk head AW
SCR-CS-WO-AW20-(A2K)-3,5X25/17
ASSY
Art.-no.
0151013525
EAN 4038898346173
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 3.500 mm |
Length (l) | 25 mm |
Head diameter (dh) | 6.90 mm |
Internal drive | AW20 |
Thread length (lg) | 17 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 1.220 g |