Welcome to Würth Sri Lanka For trade customers only

Flexible LED UV leak detection torch

Flexible LED UV leak detection torch
LKDET-SET-(UV/LED-TORCH)-MULTI

Art.-no. 0964764095
EAN 4038898874836

Prices for customers after login
Flexible LED UV leak detection torch

Art.-no. 0964764095

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

This battery-powered torch is suitable for both the detection of leaking areas using luminescent material and as an inspection flashlight.
  • The intelligently designed, modular lamp comprises a handheld unit with a microswitch on the rear, a removable swan neck for a long reach and an interchangeable lamp head, which can be fitted directly on the handheld unit or on the end of the swan neck.

  • With the leak detection head fitted, you can search for leaks in engines, gearboxes, cooling systems, hydraulic lines, power steering and air conditioning systems. Switching to the normal light head to light up dark areas once you have identified a leak takes a matter of seconds.

  • Small, light and compact

  • Modular design

  • Use with or without swan neck

  • Alloyed metal lamp heads are easy to replace

  • High-performance light head with five diodes

  • Removable swan neck provides access to small spaces under the engine hood or dashboard

  • Hand grip made of Santoprene rubber

  • Four AA batteries included
Notice

Safety instructions:


  • UV protective glasses must be worn when using this UV leak detection lamp (included in delivery).

  • Do not look directly into the light.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Flexible LED UV leak detection torch including:
Handle with micro switch, for LED UV leak detection torch
1 x
Handle with micro switch, for LED UV leak detection torch

HNDL-F.A/C-MICROSWTCH

Quantity: 1 x
Extension Swan neck
1 x
Extension Swan neck

SWANNECK-F.A/C-FLEX-42CM

Description: Flexible, for LED UV leak detection torch
Quantity: 1 x
LED head
1 x
LED head

LAMPHD-F.STRAYLIGHT-A/C-UV-5LED

Description: UV 5 LEDs, for scattered light
Quantity: 1 x
Contrast goggles, yellow
1 x
Contrast goggles, yellow

SAFEGOGL-EN166-UV-LEAKSEARCH-YELL

Description: UV leak detector glasses for easily identifying traces of UV leak detector products
Quantity: 1 x
Alkaline manganese battery
4 x
Alkaline manganese battery

BTRY-ALKALI-MIGNON-1,5V

Description: High capacity and holds the initial charge for a long period of time
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information