Welcome to Würth Sri Lanka For trade customers only

Acrylic Sealant Filler GP Acrylic Sealant
General purpose acrylic sealant, 310 ml

GP Acrylic Sealant
ARCYSEAL-IN-WHITE-310ML

Art.-no. 5875006730

EAN 4062856199518

Individual price display after login
Acrylic Sealant Filler GP Acrylic Sealant
General purpose acrylic sealant, 310 ml

Art.-no. 5875006730

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

General Purpose White Acrylic Sealant Filler
  • For Interior Use Door frame and window joint sealant that holds joints firmly to prevent movement.

  • Used to fill gaps or cracks in construction work. For interior use.

  • Works well with many types of surfaces, such as wood, metal, aluminium, concrete, mortar, plaster, stone, gypsum board, ceramic tiles and some types of plastic.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Contents

310 ml

Container

Cartridge

Chemical basis

Acrylic polymer dispersion

Density

1.6 g/cm³

Continuous motion absorption

10 %

Shore A hardness

50 - 60

Min. breaking elongation

60 %

Full curing speed

10 mm/d

Fully hardening/curing conditions

The curing time depends on the layer thickness

Min. skin-formation time

10 min

Conditions for skin-formation time

at 20°C

Fungicidal properties

No

Min./max. temperature resistance

-20 to 80 °C

Min./max. processing temperature

5 to 80 °C

Ultraviolet resistance

12 months

Recoatable/Can be painted over

Yes

Surface pre-treatment required

Clean iron and steel, and sand where needed (remove rust, scale, rolling skin)

Shelf life from production/conditions

15 Month / at -5°C to 35°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information