VDE screwdriver set slotted/PH 5 pieces
VDE screwdriver assortment slotted/PH ultra slim
SCRDRIV-VDE-SET-SLIM-PH/SL-5PCS
ZEBRA
Art.-no.
0613963250
EAN 4052712010521
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Extra-slim design.
Blade burnished, reduced blade insulation diameter in critical working area
- Effortless access to low-lying screw and spring elements
- Prevents insulation from fraying
Screw symbol on end of handle
Individually tested in accordance with IEC 60900:2004
Product information
Datasheets(X)
Application area
Switch cabinets and distributor boxes, circuit breakers, terminal strips and relays
Number of pieces in assortment/set | 5 PCS |
VDE screwdriver set slotted/PH 5 pieces including:
1
x
VDE screwdriver, flat slotted, ultra slim
SCRDRIV-VDE-SL-SLIM-0,4X2,5X80
ZEBRA
Description:
0.4 x 2.5 mm
Effortless access to deep-seated screw and spring elements.
Quantity:
1
x
1
x
VDE screwdriver, flat slotted, ultra slim
SCRDRIV-VDE-SL-SLIM-0,8X4X100
ZEBRA
Description:
0.8 x 4 mm
Effortless access to deep-seated screw and spring elements.
Quantity:
1
x
1
x
VDE screwdriver, flat slotted, ultra slim
SCRDRIV-VDE-SL-SLIM-1,0X5,5X125
ZEBRA
Description:
1 x 5.5 mm
Effortless access to deep-seated screw and spring elements.
Quantity:
1
x
1
x
VDE screwdriver, PH recessed head, extra slim
SCRDRIV-VDE-PH-SLIM-1X80
ZEBRA
Description:
PH1
Effortless access to deep-seated screw and spring elements
Quantity:
1
x
1
x
VDE screwdriver, PH recessed head, extra slim
SCRDRIV-VDE-PH-SLIM-2X100
ZEBRA
Description:
PH2
Effortless access to deep-seated screw and spring elements
Quantity:
1
x
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).