Cutting disc for steel and stainless steel
Cutting disc for steel/stainless steel REDSTRIPE
CUTDISC-ST/SST-SR-TH3,0-BR25,40-D350
Art.-no. 0669230353
EAN 4053479368436
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
The robust cutting disc with high performance values.
- Optimum cutting capacity with long service life
- High break resistance
- Free of iron, cholrine and sulfur (≤ 0.1%)
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- EN 12413 European standard
Product information
Datasheets(X)
Application area
Used to cut solid materials, pipes, profiles and stainless steel sheets.
Diameter x thickness | 350 x 3.0 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 4400 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Stainless steel |