Air Paint Spray Gun HVLP
Paint spray gun TOP-COAT HVLP
PNTSPRGUN-(TOP-COAT)-HVLP-1,3
Art.-no.
0891701130
EAN 4061975583703
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Wuerth HVLP spray gun provides superior fish quality with faster production speed and a light weight design that meets today’s strict environmental regulation requirements
Superior air cap design
Improved atomization at higher flow rates
Comfortable trigger with low trigger-pull resistance
Minimizes operator fatigue
Single-handed round/flat control
Easy to regulate spray pattern
No O-ring design
Saves the cost for maintenance
Comprehensive nozzle range
Provides flexible applications
HVLP technology
Up to 15% less material consumption
Notice
Nozzle size
- 0891 702 130 1.3 mm
- 0891 702 140 1.4 mm
- 0891 702 170 1.7 mm
Product information
Datasheets(X)
Contents | 600 ml |
Product weight (per item) | 620 g |
Min. operating pressure | 15 psi |
Max. operating pressure | 28 psi |
Operating pressure | 2 bar |
Air consumption | 250 l/min |
Min. spraying distance | 170 mm |
Max. spraying distance | 210 mm |