Air Tapper, pneumatic
AIRTAPR-PN-(OP-11AK)-AUTOSCRDRIVING-M6
Art.-no. 9501029544
EAN 4068362624346
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Idle speed right | 150 rpm |
Max power | 6 kW |
Thread-tapping capacity steel max. | 8 mm |
Thread-tapping capacity aluminium max. | 12 mm |
Air consumption | 184 l/min |
Weight of machine | 1.73 kg |
Length | 255 mm |
Max. drill chuck span width | 6 mm |
Inner hose diameter | 6.3 mm |
Connection thread | 1/4 inch |
Distance spindle center-outside of housing | 4 mm |
Drill chuck taper | B 10 |
Idle speed left | 150 rpm |
Operating pressure | 6.2 bar |