Hard hat Builder
Hard hat, foreman
HARDHAT-BAUMEISTER-WHITE
Art.-no.
0993899121
EAN 4045727051795
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Head protection for professionals
- Interior space free of protrusions to prevent localised pressure upon impact
- Extended protective area for the neck
- 240 mm² ventilation areas
- Five-rib design
- Offset head strap
- Large lateral surfaces
Product information
Datasheets(X)
Colour | White |
Min./max. size | 52 cm-62 cm |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -30 °C |
Material | HDPE - High density polyethylene |