Welcome to Würth Sri Lanka For trade customers only

Air conditioning evaporator cleaner Step2_Clean

Air conditioning evaporator cleaner
CLNAGNT-A/C-EVAPORATOR-CLNR-250ML

Art.-no. 0893764002
EAN 4056807779119

Prices for customers after login
Air conditioning evaporator cleaner Step2_Clean

Art.-no. 0893764002

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Unique formula to make the evaporator aluminum radiant bright
  • Further remove dirt rinsing step when removing oxidation residue

  • Make the evaporator aluminum radiant bright again

  • Real-time cleaning inspection of the narrow parts with 360° high efficient decontaminations

  • Product safety, non-toxic
Notice

Do not apply to hot surface or in direct sunlight. Keep away from children.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning and care of vehicle air-conditioning systems.

Instructions
  • Switch off the air conditioning system and the ventilation, pour detergent into the container, assembly it on the Endoscope Spray Gun | Art. no.: 0891 764 009 or 0891 764 011

  • Insert the spray probe into theevaporator position, then start to spray for approx. 30 seconds.

  • Allow substance to act for at least 10 minutes before starting up the air-conditioning unit.

  • Loosened dirt will escape easily via the drain.

  • The borescope's NDT video helps to realize real-time cleaning inspection of the narrow parts.

Innehåll

250 ml

Innehållets vikt

250 g

Chemical basis

Water and alcohol

Farve

Colourless

Densitet

1 g/cm³

Hyll-livstid från produktionen

24 Month

Max. bearbetningstemperatur

25 °C

Max. temperature conditions

30 °C

Max. temperaturbeständighet

30 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information