Welcome to Würth Sri Lanka For trade customers only

Windscreen Sealant tropics +

Windscreen/window adhesive Tropics Plus
WNDWADH-(TROPICS-PLUS)-BLACK-310ML

Art.-no. 0890026110

EAN 4053479128092

Prices for customers after login
Windscreen Sealant tropics +

Art.-no. 0890026110

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

1-component window adhesive with excellent stability

A fast-curing, cold-applied primeless bonding windshield adhesive


It is easy to apply and with excellent technical characteristics in the absence of pre-heating



One-part polyurethane, cured by reaction with atmospheric moisture



Shor cut-off string


Avoid unnecessary cleaning



Good non-sag characteristics


’non-flowing’ consistency

Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For replacement glazing within the passenger car, van, bus, commercial vehicle, land and construction machine sector.

Instructions

During processing please ensure clean surrounding area, application temperature should between +5°C to +40°C.


The application of the product together with the corresponding Wirth system components is indispensable for a correct and precise performance.


For improved bonding performance using of “4 in 1 primer” (Art. No. 0890 024 021 or 0890 024 101) is recommended.

Contents

310 ml

Container

Cartridge

Chemical basis

Single component polyurethane

Colour

Black

Min. skin-formation time

40 min

Density/conditions

1.15 g/ml / prior to hardening, DIN 53479

Max. open time /conditions

30 min / at 23°C and 50% humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

12 Month / at 23°C and 50% relative humidity

Silicone-free

Yes

Shore A hardness

50

Product weight (per item)

406.500 g

Shelf life from production

12 Month

Density

1.15 g/ml

Art. Designation Cont. in ml P. Qty
0890 026 110 Tropics Plus Cartridge 310 ml 12
0890 026 114 Tropics Plus Sausage 400 ml
Specification
Basic Information Tropics +
Chemical Base 1-C polyurethane (Moisture-hardening)
Color Black
Application Temperature 5˚C to 40˚C
Open Time 30 mins
Shelf Lift at +5˚C ∼ 25˚C 12 months

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information