Welcome to Würth Sri Lanka For trade customers only
Petrol fuel injection valve cleaner LBW 400 - SYSCLNR-VEH-LBW400-330ML Petrol fuel injection valve cleaner LBW 400 - SYSCLNR-VEH-LBW400-330ML
´
Petrol fuel injection valve cleaner LBW 400 - SYSCLNR-VEH-LBW400-330ML - 1
Petrol fuel injection valve cleaner LBW 400 - SYSCLNR-VEH-LBW400-330ML - 2

Petrol fuel injection valve cleaner LBW 400

System cleaner petrol for car
SYSCLNR-VEH-LBW400-330ML

Art.-no. 089356091

EAN 4058794780192

Prices for customers after login
Petrol fuel injection valve cleaner LBW 400

Art.-no. 089356091

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

The LBW 400 fluid will remove all traces of oil, grease and carbon residues from the intake system. As the cleaning fluid is delivered by the vehicle’s own injection system the cleaning process is targeted toward components of the engine that will directly benefit. The intake valves are cleaned to help achieve and maintain a smooth idle and a consistent delivery of power and torque, while the freshly cleaned injectors help to deliver all of this power economically. The benefits to the vehicle owner are greater fuel economy and more useable power and because the repairer is able to deliver these improvements instantly with the LBW400 system, it is easier to recover the costs effectively.



  • Optimises engine power

  • Reduces fuel consumption

  • Improves exhaust emissions
Notice

One can is suitable for a single vehicle application.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Preparation:


To correctly service 1 x petrol engine vehicle, you need to have the following items ready:


1. A single can of Petrol fuel injection valve cleaner LBW 400 and Throttle valve cleaner .


2. Wurth On-Car Service tool kit .


3. Personal Protection Equipment as detailed in the MSDS.



Connecting the Wurth On-Car Service tool to a vehicle:


1. Ensure the vehicle is at operating temperature.


2. Switch off the engine.


3. Disconnect power to the fuel pump. If this is not possible, make sure that the outlet hose / pipe from the vehicle fuel pump has been safely blocked off or routed back to the fuel tank.


4. Using an absorbent cloth to capture any fuel, disconnect the main fuel inlet line (usually at or near the fuel rail) and select the appropriate connection from the Wurth On-Car Service kit.


5. Connect the hose from the Wurth On-Car Service kit’s ‘pressure regulator’ unit to the selected adaptor and then connect the selected adaptor to the fuel inlet hose / fitting on the vehicle.


6. Screw the LBW 400 can onto the fitting on the bottom of the regulator unit.


7. Invert and place the can of LBW 400 into the can hanger and position both in a suitable location on the underside of the bonnet. (Make sure the bonnet is able to support the weight of the can and equipment. If not, support the bonnet mechanically).


8. Then, open the regulator valve until the required fuel pressure (commonly 3.0 bar) is indicated on the gauge.


9. Start the vehicle and allow the engine to run. When the contents of the LBW 400 can are fully expelled, the engine will stop.



Disconnecting the Wurth On-Car Service tool from a vehicle:


1. Close the valve on the pressure regulator assembly.


2. Disconnect the adaptor from the vehicle fuel inlet, taking care to avoid fuel spillage.


3. Reconnect the vehicle’s fuel inlet hose to the fuel inlet fitting.


4. With the end of the adaptor hose pointed away from the hot engine and towards a suitable receptacle, open the valve to purge any remaining line pressure / fluid.


5. It is now safe to disconnect the LBW 400 can from the can adaptor.


6. Disconnect all other adaptor lines etc and replace into the Service kit.


7. Check over all vehicle fuel line connectors to ensure that there are no leaks.

Contents

330 ml

Colour

Colourless

Smell/fragrance

Characteristic

Chemical basis

Xylene

Shelf life from production

24 Month

Density

0.67 g/l

Density conditions

at 20°C

Min. flashing point

60 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Trading goods special

LBW400 COMPLETE FUEL SYS ADAPTOR KI

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information