Safety shoes S1P New Poseidon
Safety shoe S1P New Poseidon
SAFESH-S1P-NEWPOSEIDON-SZ44
Art.-no. 5357209044
EAN 4053479282077
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Buffalo Split Black leather upper
- Full mesh lining
- Foam padding collar
- Dual density PU injection outsole
- Anti-impact, Anti-perforation, Anti-static
Product information
Datasheets(X)
Application area
Automotive, construction industry, heavy duty work, transportation etc.
Colour | Black |
Size | 44 |
Material of shoes upper | Buffalo split leather |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |