1/2 inch socket wrench insert, metric
1/2 inch socket wrench hexagon socket short
SKTWRNCH-1/2IN-HEXSKT-WS8-L60MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon socket
- DIN 7422
Notice
Suitable for manual use in DIN 3120 reversible ratchets
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 8 mm |
Length (L1) | 60 mm |
Blade length (L2) | 20 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Surface | Chrome plated |
