Allen key hexagon socket
Allen key hexagon socket long
ALLENKEY-HEXSKT-LONG-2X102
ZEBRA
Art.-no.
071531 17
EAN 4038898787013
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Long version
- Bright nickel-plated
- Chamfered front edges
ISO 2936L (comparable to DIN 911)
Product information
Datasheets(X)
Tip size | 2 mm |
Short-limb dimension | 18 mm |
Long-limb dimension (L2) | 102 mm |