Aluminum-steel garage jack with dual pump
Hydraulic trolley jack aluminium/steel
TRLYJACK-ALU/ST-100/465MM-(RHAL-2.5T)
Art.-no. 071554 312
EAN 4056807092904
Prices for customers after login



Exclusively for trade customers
Register now and access more than 2,000 products
Faster lifting
Dual pump
Light aluminum construction
Low profile, 100 mm
Product information
Datasheets(X)
Load capacity | 2.5 t |
Min. height (A) | 100 mm |
Max. height (B) | 465 mm |
Width | 289 mm |
Length | 659 mm |
Height | 165 mm |
Number of rolls | 4 PCS |
Colour | Red |
Material | Aluminium, steel |
Product weight (per item) | 26.300 kg |