Angle Grinder EAG 24-230
Two-hand angle grinder EAG 24-230
ANGLGRIND-EL-(EAG 24-230)
Art.-no. 5717009010
EAN 4046777727609
Register now and access more than 2,000 products
Optimum working position
- Handle can be rotated in 90˚ steps
- Additional handle which can be screwed on to the top, right or left
Less fatigue when working
Rubberized grip on main handle and vibration damping on auxiliary handle
Toolless protective guard
Adjustable without tools, for rapid and effective work
Soft start
Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly
Optimum dust protection concept
- Field banding and air ventilation concept
- Double seals for ball bearing
Spindle lock-up push button
For an easier change of the discs
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2400 W |
Max. idle speed | 6500 rpm |
Max. cutting disc diameter. | 230 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 4.9 kg |
Cable length | 2 m |
WHEEL GUARD ASSY
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units