Welcome to Würth Sri Lanka For trade customers only

Angle Grinder EAG 7-115

Angle grinder, EAG 7-115
ANGLGRIND-EL-(EAG-7-115)

Art.-no. 5717016010

EAN 4058794022674

Prices for customers after login
Angle Grinder EAG 7-115

Art.-no. 5717016010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Powerful and handy 750 W angle grinder. Ideal for light grinding and cutting work, such as deburring

Lightweight and handy


The compact angle grinder offers an outstanding weight-performance ratio, ensuring low-fatigue work



Large spindle lock-up push button


For an easier change of grinding wheels



Automatic cut-off carbon brushes


Protects the motor and ensure a longer service life



Two-position side handle


Allows for greater control and utility



High level of user protection


High quality protective hood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

750 W

Max. idle speed

12000 rpm

Max. cutting disc diameter.

115 mm

Thread type x spindle-thread diameter

M14

Weight of machine

1.5 kg

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information