Welcome to Würth Sri Lanka For trade customers only

Angle Grinder EWS 7-100-classic

Angle grinder, EWS 7-100-Classic
ANGLGRIND-EL-(EWS 7-100-CLASSIC)-D100MM

Art.-no. 5717018130

EAN 4056807407531

Individual price display after login
Angle Grinder EWS 7-100-classic

Art.-no. 5717018130

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Extremely compact 750 Watt angle grinder with small grip circumference. Ideal for thin cuts and fine grinding.

Outstanding weight-performance ratio


Ensures low-fatigue work



Rugged and compact aluminum gear case


Allows the tool to fit into tight spaces besides providing maximum durability



Quick-adjustable protective hood


Time-saving and convenient tool-free wheel guard release



Spindle lock-up push button


Installation for an easier change of grinding wheels



Slim design


Good balance of power and weight enables comfortable working even over long periods



Rubber coated power cord


Maximum resistance even in harsh working environments



Rear air inlets


Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Protection class

Protection class II/protective insulation

Power input

750 W

Max. idle speed

12000 rpm

Max. cutting disc diameter.

100 mm

Thread type x spindle-thread diameter

M10

Weight of machine

1.4 kg

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information