Welcome to Würth Sri Lanka For trade customers only

Cloth-backed sanding belt, synthetic corundum for electric sanding file

Fabric sanding belt, synthetic cor f grinding file
SNDBL-CLTH-NC-G100-6X520MM

Art.-no. 0672985100

EAN 4011231554220

Individual price display after login
Cloth-backed sanding belt, synthetic corundum for electric sanding file

Art.-no. 0672985100

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
  • High and fast stock removal rate

  • Long service life

  • Synthetic corundum
Notice
  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1 %)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For steel, non-ferrous metals, cast iron and aluminium alloys

  • For grinding pipes, pipe bends, closed pipe structures, welded seams

  • For removing discolouration

  • For removing rust and scale

Width x length

6 mm x 520 mm

Grid size

220

Material of abrasive medium

Normal corundum

Backing material

Cotton fabric

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information