System case WIT-REBAR for components of the REBAR WIT injection systems
System case for WIT-REBAR
SYSCASE-DWL-(WIT-REBAR)
Art.-no. 0964903480
EAN 4046778865935
Prices for customers after login



Exclusively for trade customers
Register now and access more than 2,000 products
Assembly cleaning kit for injection systems for subsequently mortared reinforcement attachments
Product information
Datasheets(X)
System case WIT-REBAR for components of the REBAR WIT injection systems including:

1
x
WIT-IA injection adapter for making sure that mortar-filled drill holes do not contain any air bubbles
INJADAPT-RB-(WIT-IA16)-GREY-D19MM
Description:
Nominal drill hole diameter: 20 mm
Quantity:
1
x

1
x
WIT-IA injection adapter for making sure that mortar-filled drill holes do not contain any air bubbles
INJADAPT-RB-(WIT-IA20)-GRN-D24MM
Description:
Nominal drill hole diameter: 25 mm
Quantity:
1
x

1
x
WIT-IA injection adapter for making sure that mortar-filled drill holes do not contain any air bubbles
INJADAPT-RB-(WIT-IA25)-BRWN-D31MM
Description:
Nominal drill hole diameter: 32 mm
Quantity:
1
x

1
x
WIT-IA injection adapter for making sure that mortar-filled drill holes do not contain any air bubbles
INJADAPT-RB-(WIT-IA28)-RED-D34MM
Description:
Nominal drill hole diameter: 35 mm
Quantity:
1
x
1
x
Description:
For REBAR cleaning brush and WIT-RB cleaning brush (concrete multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity:
1
x
1
x
Description:
Yellow
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity:
1
x

1
x
Hexagon bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X40
Description:
M10; 40 mm
Quantity:
1
x

3
x
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X18
Description:
M8 x 18 mm
Quantity:
3
x
2
x
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
NUT-HEX-DIN934-I8I-WS17-(A2K)-M10
Description:
8 mm; M10
Quantity:
2
x

1
x
Washer with round hole Mainly for wood construction, DIN 440, zinc-plated steel, blue passivated (A2K)
WSH-WO-DIN440-R-(A2K)-11,0X34X3
Quantity:
1
x

2
x
Self-adhesive cable fastening cord clips
ADHMNT-CORDCLIP-SA-BLCK-D8
Description:
Well-suited for use even in restricted spaces
Quantity:
2
x

2
x
Self-adhesive cable fastening cord clips
ADHMNT-CORDCLIP-SA-BLCK-D16
Description:
Well-suited for use even in restricted spaces
Quantity:
2
x
1
x
Description:
17 mm
Short shape, ZEBRA® professional-quality tool
Quantity:
1
x

1
x
Pocket measuring tape
MSRETPE-POKT-L2M
Description:
53 mm; 2 m
With plastic housing
Quantity:
1
x
1
x
Description:
For contact-free measurement of surface temperatures, with integrated laser pointer
Quantity:
1
x
1
x
Description:
For removing 385 ml WIT cartridges (WIT-PE 500)
Quantity:
1
x

1
x
SIRIUS® safety goggles
SAFEGOGL-SIRIUS-YELL
Description:
Supports the fluorescing effect when detecting leaks using additives
Quantity:
1
x

1
x
WIT-IA injection adapter for making sure that mortar-filled drill holes do not contain any air bubbles
INJADAPT-RB-(WIT-IA8)-WHTE-D11MM
Description:
Nominal drill hole diameter: 12 mm
Quantity:
1
x

1
x
WIT-IA injection adapter for making sure that mortar-filled drill holes do not contain any air bubbles
INJADAPT-RB-(WIT-IA10)-YELL-D13MM
Description:
Nominal drill hole diameter: 14 mm
Quantity:
1
x

1
x
WIT-IA injection adapter for making sure that mortar-filled drill holes do not contain any air bubbles
INJADAPT-RB-(WIT-IA12)-BLUE-D15MM
Description:
Nominal drill hole diameter: 16 mm
Quantity:
1
x

1
x
WIT-IA injection adapter for making sure that mortar-filled drill holes do not contain any air bubbles
INJADAPT-RB-(WIT-IA14)-BLCK-D17MM
Description:
Nominal drill hole diameter: 18 mm
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).